Motion
51408
Radial/Deep Groove Ball Bearing - Single-Direction, 40 mm Bore, 90 mm OD, 36 mm Width, Separable
MI ITEM #00133491
MFR #51408
Your Price$358.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 40 mm Bore, 90 mm OD, 36 mm Width, Separable
MI ITEM #00133491
MFR #51408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$358.44/each(List $393.52)

Overview

Mfr description
51408

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    38219.424 lbf
  • Dynamic Load Capacity
    21582.734 lbf
  • Radial Dynamic Load Capacity
    96500 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    3250 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    514
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801162548
  • Max Operating Temperature
    302 °F
  • Weight
    2.51 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text