Motion
51408

SKF
51408

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 90 mm OD, 36 mm Width, Separable
MI ITEM #00133494
MFR #51408
Your Price$364.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51408

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 90 mm OD, 36 mm Width, Separable
MI ITEM #00133494
MFR #51408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$364.49/each(List $409.03)

Overview

Mfr description
51408 J THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    95.6 kN
  • Max Rpm
    3400 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    1 mm
  • Series
    514
  • UPC_NO
    7316576677991
  • Description
    Single direction thrust ball bearing
  • Weight
    2.41 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text