Motion
51409
Radial/Deep Groove Ball Bearing - Single-Direction, 45 mm Bore, 100 mm OD, 39 mm Width, Separable
Mi Item #00133496
MFR #51409
Price$519.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 45 mm Bore, 100 mm OD, 39 mm Width, Separable
Mi Item #00133496
MFR #51409

Mfr description
51409
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.56/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.23 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    27652.878 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    2850 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    122000 N
  • Separable Or Banded
    Separable
  • Series
    514
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    49910.072 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801198370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)