Motion
51410
Radial/Deep Groove Ball Bearing - Single-Direction, 50 mm Bore, 110 mm OD, 43 mm Width, Separable
Mi Item #00133501
MFR #51410
Price$523.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 50 mm Bore, 110 mm OD, 43 mm Width, Separable
Mi Item #00133501
MFR #51410

Mfr description
51410
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$523.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    110 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    43 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    4.38 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    31025.18 lbf
  • Max Rpm
    2650 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    137000 N
  • Separable Or Banded
    Separable
  • Series
    514
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    57329.137 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801198387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)