Motion
51411
Radial/Deep Groove Ball Bearing - Single-Direction, 55 mm Bore, 120 mm OD, 48 mm Width, Separable
MI ITEM #00133506
MFR #51411
Your Price$1,040.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 55 mm Bore, 120 mm OD, 48 mm Width, Separable
MI ITEM #00133506
MFR #51411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,040.15/each(List $1,130.72)

Overview

Mfr description
51411

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    70818.345 lbf
  • Dynamic Load Capacity
    37544.964 lbf
  • Radial Dynamic Load Capacity
    180000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    2430 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Series
    514
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801198394
  • Weight
    5.81 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text