Motion
51411

SKF
51411

Ball Thrust Bearing - Single-Direction, 55 mm Bore, 120 mm OD, 48 mm Width, Separable
MI ITEM #00133508
MFR #51411
Your Price$1,081.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51411

Ball Thrust Bearing - Single-Direction, 55 mm Bore, 120 mm OD, 48 mm Width, Separable
MI ITEM #00133508
MFR #51411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,081.00/each(List $1,175.16)

Overview

Mfr description
51411 J THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    195 kN
  • Max Rpm
    2400 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    1.5 mm
  • Series
    514
  • UPC_NO
    7316576678097
  • Description
    Single direction thrust ball bearing
  • Weight
    5.84 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text