Motion
51414 F

SKF
51414 F

Ball Thrust Bearing - Single-Direction, 70 mm Bore, 150 mm OD, 60 mm Width, Separable
MI ITEM #00133523
MFR #51414 F
List Price$2,790.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51414 F

Ball Thrust Bearing - Single-Direction, 70 mm Bore, 150 mm OD, 60 mm Width, Separable
MI ITEM #00133523
MFR #51414 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,790.51/each for your price

Overview

Mfr description
51414 F THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Race Type
    Flat
  • Precision Rating
    ABEC1
  • Radial Dynamic Load Capacity
    234 kN
  • Operating Temperature Range
    Maximum of +120 °C
  • Max Rpm
    2000 rpm
  • Cage Material
    Steel Cage
  • Cage Type
    Machined brass
  • Series
    51400
  • UPC_NO
    7316572052075
  • Description
    Single direction thrust ball bearing
  • Weight
    12.55 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text