Motion
52204
Ball Thrust Bearing - Double-Direction, 15 mm Bore, 40 mm OD, 26 mm Width, Separable
Mi Item #00133544
MFR #52204
Price$224.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 15 mm Bore, 40 mm OD, 26 mm Width, Separable
Mi Item #00133544
MFR #52204

Mfr description
52204
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.97/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    4743.705 lbf
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    5100 lbf
  • Separable Or Banded
    Separable
  • Series
    52200
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    8,430.755 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801162609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)