Motion
24134CK30E4
Spherical Roller Bearing - 170 mm ID, 280 mm OD, 109 mm Width, Tapered 1:30 Bore
Mi Item #00133552
MFR #24134CK30E4
Price$6,618.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 170 mm ID, 280 mm OD, 109 mm Width, Tapered 1:30 Bore
Mi Item #00133552
MFR #24134CK30E4

Mfr description
24134 CK30 E4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,618.34/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    109 mm

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176068300
  • Maximum RPM (Grease)
    1000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    241
  • Static Load Capacity
    418144.74 lbf
  • UPC_NO
    029176068300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)