Motion
52206

SKF
52206

Ball Thrust Bearing - Double-Direction, 25 mm Bore, 52 mm OD, 29 mm Width, Separable
Mi Item #00133557
MFR #52206
Price$202.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52206

Ball Thrust Bearing - Double-Direction, 25 mm Bore, 52 mm OD, 29 mm Width, Separable
Mi Item #00133557
MFR #52206

Mfr description
52206 THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.19/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.55 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Double direction thrust ball bearing
  • Max Rpm
    5000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    24.7 kN
  • Separable Or Banded
    Separable
  • Series
    522
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    7316577029546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)