Motion
52207

SKF
52207

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 62 mm OD, 34 mm Width, Separable
MI ITEM #00133563
MFR #52207
Your Price$309.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52207

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 62 mm OD, 34 mm Width, Separable
MI ITEM #00133563
MFR #52207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$309.61/each(List $371.53)

Overview

Mfr description
52207 J THRUST BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    35.1 kN
  • Max Rpm
    4300 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    0.3 mm
  • Series
    522
  • UPC_NO
    7316577059512
  • Description
    Double direction thrust ball bearing
  • Weight
    0.92 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text