Motion
52209

SKF
52209

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 73 mm OD, 37 mm Width, Separable
Mi Item #00133570
MFR #52209
Price$403.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52209

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 73 mm OD, 37 mm Width, Separable
Mi Item #00133570
MFR #52209

Mfr description
52209 J THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.53/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    73 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.34 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Double direction thrust ball bearing
  • Max Rpm
    3600 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    39 kN
  • Separable Or Banded
    Separable
  • Series
    522
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    7316577007117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)