Motion
52211
Radial/Deep Groove Ball Bearing - Double-Direction, 45 mm Bore, 90 mm OD, 45 mm Width, Separable
MI ITEM #00133576
MFR #52211
Your Price$570.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Double-Direction, 45 mm Bore, 90 mm OD, 45 mm Width, Separable
MI ITEM #00133576
MFR #52211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$570.78/each(List $604.33)

Overview

Mfr description
52211

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    29901.079 lbf
  • Dynamic Load Capacity
    13039.568 lbf
  • Radial Dynamic Load Capacity
    61000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    4350 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    522
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801162661
  • Weight
    2.46 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text