Motion
52218

SKF
52218

Ball Thrust Bearing - Double-Direction, 75 mm Bore, 135 mm OD, 62 mm Width, Separable
MI ITEM #00133604
MFR #52218
Price$1,420.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52218

Ball Thrust Bearing - Double-Direction, 75 mm Bore, 135 mm OD, 62 mm Width, Separable
MI ITEM #00133604
MFR #52218

Mfr description
52218 J THRUST BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,420.86/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    135 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    62 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    6.88 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Double direction thrust ball bearing
  • Max Rpm
    2000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    112 kN
  • Separable Or Banded
    Separable
  • Series
    522
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    7316577007186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)