Motion
52220J

SKF
52220J

Ball Thrust Bearings - Double-Direction, 85 mm Bore, 150 mm OD, 67 mm Width, Separable
MI ITEM #00133608
MFR #52220J
List Price$2,330.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52220J

Ball Thrust Bearings - Double-Direction, 85 mm Bore, 150 mm OD, 67 mm Width, Separable
MI ITEM #00133608
MFR #52220J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,330.35/each for your price

Overview

Mfr description
52220 J THRUST BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    119 kN
  • Max Rpm
    1800 rpm
  • Cage Material
    Steel
  • Manufacturer Upc Number
    7316577121295
  • UPC_NO
    7316577121295
  • Weight
    8.80 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text