Motion
52308

SKF
52308

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 78 mm OD, 49 mm Width, Separable
MI ITEM #00133629
MFR #52308
Price$479.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52308

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 78 mm OD, 49 mm Width, Separable
MI ITEM #00133629
MFR #52308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$479.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    78 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    49 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.28 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Double direction thrust ball bearing
  • Max Rpm
    3000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    61.8 kN
  • Separable Or Banded
    Separable
  • Series
    523
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    7316577121301

Overview

Mfr description
52308 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text