Motion
52310

SKF
52310

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 95 mm OD, 58 mm Width, Separable
MI ITEM #00133636
MFR #52310
List Price$1,220.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52310

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 95 mm OD, 58 mm Width, Separable
MI ITEM #00133636
MFR #52310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,220.33/each for your price

Overview

Mfr description
52310 THRUST BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    81.9 kN
  • Max Rpm
    2600 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    0.6 mm
  • Series
    523
  • UPC_NO
    7316577121318
  • Description
    Double direction thrust ball bearing
  • Weight
    3.90 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text