Motion
52314

SKF
52314

Ball Thrust Bearing - Double-Direction, 55 mm Bore, 125 mm OD, 72 mm Width, Separable
MI ITEM #00133649
MFR #52314
Price$1,589.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52314

Ball Thrust Bearing - Double-Direction, 55 mm Bore, 125 mm OD, 72 mm Width, Separable
MI ITEM #00133649
MFR #52314

Mfr description
52314 J THRUST BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,589.07/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    125 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    72 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    7.99 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Double direction thrust ball bearing
  • Max Rpm
    2000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    135 kN
  • Separable Or Banded
    Separable
  • Series
    523
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    7316577007223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)