Motion
52315
Ball Thrust Bearing - Double-Direction, 60 mm Bore, 135 mm OD, 135 mm Width, Separable
MI ITEM #00133652
MFR #52315
List Price$2,318.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 60 mm Bore, 135 mm OD, 135 mm Width, Separable
MI ITEM #00133652
MFR #52315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,318.66/each for your price

Overview

Mfr description
52315 BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Race Type
    Flat
  • Precision Rating
    ABEC1, P0
  • Radial Dynamic Load Capacity
    35500 lbf
  • Operating Temperature Range
    Maximum of +120 °C
  • Max Rpm
    1900 rpm
  • Cage Material
    Steel Cage
  • Fillet Radius
    1.5 mm
  • Series
    52300
  • Manufacturer Upc Number
    029176029493
  • UPC_NO
    029176029493
  • Description
    Single-direction Thrust Ball Bearing
  • Harmonization Code
    8482105008
  • Weight
    10.69 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text