Motion
52316 M

SKF
52316 M

Ball Thrust Bearing - Double-Direction, 65 mm Bore, 140 mm OD, 44 mm Width, Separable
MI ITEM #00133658
MFR #52316 M
List Price$2,751.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52316 M

Ball Thrust Bearing - Double-Direction, 65 mm Bore, 140 mm OD, 44 mm Width, Separable
MI ITEM #00133658
MFR #52316 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,751.44/each for your price

Overview

Mfr description
52316 M THRUST BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Flat
  • Precision Rating
    ABEC1
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Steel Cage
  • Series
    52300
  • UPC_NO
    7316577121356
  • Weight
    10.74 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text