Motion
53203

SKF
53203

Ball Thrust Bearing - Single-Direction, 17 mm Bore, 35 mm OD, 13.30 mm Width, Separable
MI ITEM #00133675
MFR #53203
List Price$179.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53203

Ball Thrust Bearing - Single-Direction, 17 mm Bore, 35 mm OD, 13.30 mm Width, Separable
MI ITEM #00133675
MFR #53203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.28/each for your price

Overview

Mfr description
53203 J BRG (NO SEATING RING)

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Sphered
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    16.3 kN
  • Max Rpm
    9500 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    0.6 mm
  • Series
    532
  • UPC_NO
    7316577007254
  • Description
    Single direction thrust ball bearing with sphered housing washer
  • Weight
    0.13 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text