Motion
53205
Ball Thrust Bearing - Single-Direction, 25 mm Bore, 47 mm OD, 47 mm Width, Separable
MI ITEM #00133684
MFR #53205
Your Price$149.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 25 mm Bore, 47 mm OD, 47 mm Width, Separable
MI ITEM #00133684
MFR #53205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$149.06/each(List $186.33)

Overview

Mfr description
53205 BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Sphered
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    11352.855 lbf
  • Dynamic Load Capacity
    6294.652 lbf
  • Radial Dynamic Load Capacity
    2860 kg
  • Operating Temperature Range
    Maximum of +120 °C
  • Max Rpm
    5600 rpm
  • Cage Material
    Steel
  • Fillet Radius
    0.6 mm
  • Series
    532
  • Manufacturer Upc Number
    029176029523
  • UPC_NO
    029176029523
  • Harmonization Code
    8482105008
  • Weight
    0.33 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text