Motion
53205

SKF
53205

Ball Thrust Bearing - Single-Direction, 25 mm Bore, 47 mm OD, 0.6563 in Width, Separable
MI ITEM #00133685
MFR #53205
List Price$204.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53205

Ball Thrust Bearing - Single-Direction, 25 mm Bore, 47 mm OD, 0.6563 in Width, Separable
MI ITEM #00133685
MFR #53205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.88/each for your price

Overview

Mfr description
53205 J BRG (NO SEATING RING)

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Sphered
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    26.5 kN
  • Max Rpm
    7000 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    0.6 mm
  • Series
    532
  • UPC_NO
    7316577007278
  • Description
    Single direction thrust ball bearing with sphered housing washer
  • Weight
    0.27 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text