Motion
53209
Radial/Deep Groove Ball Bearing - Single-Direction, 45 mm Bore, 73 mm OD, 21.30 mm Width, Separable
Mi Item #00133700
MFR #53209
Price$349.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 45 mm Bore, 73 mm OD, 21.30 mm Width, Separable
Mi Item #00133700
MFR #53209

Mfr description
53209
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.39/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    73 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    21.30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.68 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    8767.986 lbf
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    39000 N
  • Separable Or Banded
    Separable
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    17985.612 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801162937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)