Motion
53217

SKF
53217

Ball Thrust Bearing - Single-Direction, 85 mm Bore, 125 mm OD, 33.10 mm Width, Separable
Mi Item #00133726
MFR #53217
Price$1,595.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53217

Ball Thrust Bearing - Single-Direction, 85 mm Bore, 125 mm OD, 33.10 mm Width, Separable
Mi Item #00133726
MFR #53217

Mfr description
53217 BRG (NO SEATING RING)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,595.36/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    125 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    33.1 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.75 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing with sphered housing washer
  • Max Rpm
    3000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    97.5 kN
  • Separable Or Banded
    Separable
  • Series
    532
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316576678196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)