Motion
53310

SKF
53310

Ball Thrust Bearing - Single-Direction, 50 mm Bore, 95 mm OD, 34.30 mm Width, Separable
MI ITEM #00133759
MFR #53310
Price$492.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53310

Ball Thrust Bearing - Single-Direction, 50 mm Bore, 95 mm OD, 34.30 mm Width, Separable
MI ITEM #00133759
MFR #53310

Mfr description
53310 J BRG (NO SEATING RING)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.48/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    95 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    34.3 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.14 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing with sphered housing washer
  • Max Rpm
    3400 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    81.9 kN
  • Separable Or Banded
    Separable
  • Series
    533
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577007421

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)