Motion
53311
Radial/Deep Groove Ball Bearing - Single-Direction, 55 mm Bore, 105 mm OD, 39.30 mm Width, Separable
MI ITEM #00133762
MFR #53311
List Price$760.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 55 mm Bore, 105 mm OD, 39.30 mm Width, Separable
MI ITEM #00133762
MFR #53311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$760.43/each for your price

Overview

Mfr description
53311

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Sphered
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    46537.77 lbf
  • Dynamic Load Capacity
    22931.655 lbf
  • Radial Dynamic Load Capacity
    102000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    3200 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    533
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801323079
  • Max Operating Temperature
    302 °F
  • Weight
    3.10 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text