Motion
53312

SKF
53312

Ball Thrust Bearing - Single-Direction, 60 mm Bore, 110 mm OD, 38.30 mm Width, Separable
MI ITEM #00133767
MFR #53312
Price$715.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53312

Ball Thrust Bearing - Single-Direction, 60 mm Bore, 110 mm OD, 38.30 mm Width, Separable
MI ITEM #00133767
MFR #53312

Mfr description
53312 J BRG (NO SEATING RING)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.34/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    38.3 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.09 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing with sphered housing washer
  • Max Rpm
    3000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    101 kN
  • Separable Or Banded
    Separable
  • Series
    533
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577007445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)