Motion
53313

SKF
53313

Ball Thrust Bearing - Single-Direction, 65 mm Bore, 115 mm OD, 39.40 mm Width, Separable
Mi Item #00133770
MFR #53313
Price$1,047.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53313

Ball Thrust Bearing - Single-Direction, 65 mm Bore, 115 mm OD, 39.40 mm Width, Separable
Mi Item #00133770
MFR #53313

Mfr description
53313 J BRG (NO SEATING RING)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.95/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    115 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    39.4 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.35 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing with sphered housing washer
  • Max Rpm
    2800 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    106 kN
  • Separable Or Banded
    Separable
  • Series
    533
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577121400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)