Motion
53320 J

SKF
53320 J

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 170 mm OD, 59 mm Width, Separable
MI ITEM #00133791
MFR #53320 J
Price$2,346.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53320 J

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 170 mm OD, 59 mm Width, Separable
MI ITEM #00133791
MFR #53320 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,346.59/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    170 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    59 mm
  • Precision Rating
    ABEC1
  • Weight
    11.20 lbs

Details

  • Cage Material
    Steel Cage
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Separable Or Banded
    Separable
  • Series
    52300
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    7316577121424

Overview

Mfr description
53320 J BRG (NO SEATING RING)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text