Motion
24140B
Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open, C0
MI ITEM #00133792
MFR #24140B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open, C0
MI ITEM #00133792
MFR #24140B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24140B BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Series
    241
  • UPC_NO
    4012801194860
  • Weight
    114.84 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text