Motion
24140CE4
Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open, C0
Mi Item #00133793
MFR #24140CE4
Price$12,892.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open, C0
Mi Item #00133793
MFR #24140CE4

Mfr description
24140 C E4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,892.91/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    140 mm
  • Weight
    113.097 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    440625.64 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176010835
  • Max Rpm
    1800 rpm
  • Maximum RPM (Grease)
    800 rpm
  • Maximum Speed
    1800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • Static Load Capacity
    600240.03 lbf
  • UPC_NO
    029176010835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)