Motion
54309

SKF
54309

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 85 mm OD, 62 mm Width, Separable
MI ITEM #00133876
MFR #54309
List Price$825.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
54309

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 85 mm OD, 62 mm Width, Separable
MI ITEM #00133876
MFR #54309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$825.65/each for your price

Overview

Mfr description
54309 J THRUST BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    76.1 kN
  • Max Rpm
    2800 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    1 mm
  • Series
    543
  • UPC_NO
    7316577121486
  • Description
    Double direction thrust ball bearing with sphered housing Washer
  • Weight
    2.79 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text