Motion
6801
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133914
MFR #6801
Price$89.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133914
MFR #6801

Mfr description
6801 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.20/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6801 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6801 is a radial deep groove ball bearing with a 12 mm bore, open, 21 mm outside diameter, and 5 mm width for precision applications.
  • Manufacturer Catalog Number
    6801
  • Manufacturer Upc Number
    029176029714
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    38000 rpm
  • Maximum Operating RPM
    38000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1920 N
  • Radial Static Load Capacity
    1040 N, 234 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)