Motion
61801

SKF
61801

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #00133916
MFR #61801
Price$107.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61801

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #00133916
MFR #61801

Mfr description
61801 J RADIAL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.82/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61801 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has a 12 mm bore diameter, open closure, 21 mm outside diameter, and 5 mm overall width for general use.
  • Manufacturer Catalog Number
    61801
  • Max Rpm
    43000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    390 lbf
  • Radial Static Load Capacity
    210 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576639777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)