Motion
6802
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133920
MFR #6802
Price$110.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133920
MFR #6802

Mfr description
6802 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.23/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6802 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6802 is a radial deep groove ball bearing with a 15 mm bore, open, 24 mm outside diameter, and 5 mm width for industrial machinery.
  • Manufacturer Catalog Number
    6802
  • Manufacturer Upc Number
    029176029745
  • Max Rpm
    34000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2070 N
  • Radial Static Load Capacity
    1260 N, 283 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)