Motion
24140BK30.C3

FAG (SCHAEFFLER)
24140BK30.C3

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #00133924
MFR #24140BK30.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24140BK30.C3

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #00133924
MFR #24140BK30.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24140BK30.C3 BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Series
    241
  • UPC_NO
    4012801302661
  • Weight
    112.86 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text