Motion
6803
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #00133928
MFR #6803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #00133928
MFR #6803

Mfr description
6803 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Description
    6803 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6803 is a radial deep groove ball bearing with a 17 mm bore, open, 26 mm outside diameter, and 5 mm width for compact applications.
  • Manufacturer Catalog Number
    6803
  • Max Rpm
    30000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2630 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)