Motion
6804
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #00133933
MFR #6804
Price$108.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #00133933
MFR #6804

Mfr description
6804 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.38/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6804 BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation VV • Shielded on both sides: Prefix designation ZZ
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6804 is a 20 mm bore radial deep groove ball bearing with a 32 mm outside diameter and 7 mm width, open design for flexibility.
  • Manufacturer Catalog Number
    6804
  • Manufacturer Upc Number
    029176026652
  • Max Rpm
    26000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4000 N
  • Radial Static Load Capacity
    2470 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)