Motion
61804

SKF
61804

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00133935
MFR #61804
Price$129.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61804

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00133935
MFR #61804

Mfr description
61804 J RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.16/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.05 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61804 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 20 mm bore, open closure, 32 mm outside diameter, and 7 mm width for radial uses.
  • Manufacturer Catalog Number
    61804
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    520 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576639784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)