Motion
6806
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00133944
MFR #6806
Price$156.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00133944
MFR #6806

Mfr description
6806 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6806 BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation VV • Shielded on both sides: Prefix designation ZZ
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6806 is a 30 mm bore radial deep groove ball bearing with a 42 mm outside diameter and 7 mm width, open design for versatility.
  • Manufacturer Catalog Number
    6806
  • Manufacturer Upc Number
    029176029820
  • Max Rpm
    18000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4700 N
  • Radial Static Load Capacity
    3650 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)