Motion
1808 S

MRC (SKF)
1808 S

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #00133956
MFR #1808 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
1808 S

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #00133956
MFR #1808 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1808 S BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    1808 S
  • UPC_NO
    097741024662
  • Weight
    0.06 lbs
  • Description
    1808 S BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1808 S is a 40 mm bore radial/deep groove ball bearing with a 52 mm OD and 7 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text