Motion
6809
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133960
MFR #6809
Price$268.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133960
MFR #6809

Mfr description
6809 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.91/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.09 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6809 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6809 is a radial deep groove ball bearing with a 45 mm bore, open, 58 mm outside diameter, and 7 mm width for compact machinery.
  • Manufacturer Catalog Number
    6809
  • Manufacturer Upc Number
    029176029868
  • Max Rpm
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5350 N
  • Radial Static Load Capacity
    6150 N, 1380 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)