Motion
61809

SKF
61809

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133962
MFR #61809
Price$261.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61809

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133962
MFR #61809

Mfr description
61809 J RADIAL BRG
  • Deep groove ball bearings are used in a particularly wide variety of applications
  • Consequently, they are available in many executions and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.58/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    61809 J RADIAL BRG
  • Features & Benefits
    • Deep groove ball bearings are used in a particularly wide variety of applications • Consequently, they are available in many executions and sizes
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 45 mm bore, open type, 58 mm outside diameter, and 7 mm width for compact radial uses.
  • Manufacturer Catalog Number
    61809
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6.63 kN
  • Radial Static Load Capacity
    6.1 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    61
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576639814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)