Motion
6810
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133966
MFR #6810
Price$266.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133966
MFR #6810

Mfr description
6810 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.94/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.11 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6810 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6810 is a radial deep groove ball bearing with a 50 mm bore, open, 65 mm outside diameter, and 7 mm width for industrial use.
  • Manufacturer Catalog Number
    6810
  • Manufacturer Upc Number
    029176029875
  • Max Rpm
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6400 N
  • Radial Static Load Capacity
    6200 N, 1400 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)