Motion
61810

SKF
61810

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00133968
MFR #61810
Price$336.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61810

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00133968
MFR #61810

Mfr description
61810 RADIAL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.14/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.14 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61810 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 61810 Radial/Deep Groove Ball Bearing includes 50 mm bore diameter, straight bore, open closure, 65 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    61810
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1520 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576612954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)