Motion
6811
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133973
MFR #6811
Price$274.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133973
MFR #6811

Mfr description
6811 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.04/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.20 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6811 BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6811 is a radial deep groove ball bearing with a 55 mm bore, open, 72 mm outside diameter, and 9 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    6811
  • Manufacturer Upc Number
    029176029882
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8800 N
  • Radial Static Load Capacity
    8500 N, 1910 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)