Motion
61811

SKF
61811

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00133975
MFR #61811
Price$317.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61811

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00133975
MFR #61811

Mfr description
61811 RADIAL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$317.32/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61811 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61811 Radial/Deep Groove Ball Bearing includes 55 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 9 mm overall width.
  • Manufacturer Catalog Number
    61811
  • Max Rpm
    12000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2030 lbf
  • Radial Static Load Capacity
    1980 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576639739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)