Motion
1812 S

MRC (SKF)
1812 S

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #00133983
MFR #1812 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
1812 S

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #00133983
MFR #1812 S

Mfr description
1812 S BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    10 mm
  • Weight
    0.23 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    1812 S BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 1812 S is a 60 mm bore radial/deep groove ball bearing with a 78 mm OD and 10 mm width, open for standard use.
  • Manufacturer Catalog Number
    1812 S
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741024785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)