Motion
6813
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133988
MFR #6813
Price$470.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133988
MFR #6813

Mfr description
6813 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.60/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.26 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6813 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6813 is a radial deep groove ball bearing with a 65 mm bore, open, 85 mm outside diameter, and 10 mm width for robust applications.
  • Manufacturer Catalog Number
    6813
  • Manufacturer Upc Number
    029176029905
  • Max Rpm
    8500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11900 N
  • Radial Static Load Capacity
    12100 N, 2720 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)